Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

430J5 ; PJ1092-5

430J5 ; PJ1092-5

PJ1092-5 ; 430J5 V-BELT ; RIBBED J SERIES POLYESTER NON RETURNABLE

Poly-V Belt; J Series; 3/32 Inch Pitch; 43" Pitch Length; 15/32" Belt Width; 5 Bands; Polyester Tensile Material

Part #

430J5 ; PJ1092-5

BDI #

1076785

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
26111801
EAN
4014486119800
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
5 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Noun
Belt
Keyword String
Poly-V
Manufacturer Item Number
430J5
Weight / LBS
0.11
Long Description
Poly-V Belt; J Series; 3/32 Inch Pitch; 43" Pitch Length; 15/32" Belt Width; 5 Bands; Polyester Tensile Material
Belt Pitch Length
43 Inch | 1,092.2 Millimeter
Belt Width
0.469 Inch | 11.913 Millimeter