Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

380J10 ; PJ965-10

4810M8 ; PM12217-8

4810M8 ; POR MTO

Poly-V Belt; M Series; 3/8 Inch Pitch; 481" Pitch Length; 3" Belt Width; 8 Bands; Polyester Tensile Material

Part #

4810M8 ; PM12217-8

BDI #

1078354

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
11.13
UNSPSC
26111801
EAN
4014486134797
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
8 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Noun
Belt
Keyword String
Poly-V
Manufacturer Item Number
4810M8
Weight / LBS
24.51
Long Description
Poly-V Belt; M Series; 3/8 Inch Pitch; 481" Pitch Length; 3" Belt Width; 8 Bands; Polyester Tensile Material
Belt Width
3 Inch | 76.2 Millimeter
Belt Pitch Length
481 Inch | 12,217.4 Millimeter