Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

190J ; PJ483

580J ; PJ1473

GATES 580J ; PJ1473

J; Poly-V; 3/32" Pitch; 58" Belt Pitch Length; 3/32" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

580J ; PJ1473

BDI #

15010395

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - RS 42
BDI - HU 42
BDI -   42
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
UNSPSC
26111801
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Noun
Belt
Keyword String
Poly-V
Weight / LBS
0.014
Long Description
J; Poly-V; 3/32" Pitch; 58" Belt Pitch Length; 3/32" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
58 Inch | 1473.2 Millimeter
Belt Width
0.094 Inch | 2.388 Millimeter