Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4050365

5PK1190 ; PK1190-5

PK1190-5 ; 5PK1190 V-BELT ; AUTOMOTIVE RIBBED

PK; Poly-V; 3.56MM Pitch; 1190MM Belt Pitch Length; 17.8MM Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

5PK1190 ; PK1190-5

BDI #

1077457

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.137
EAN
4014486350944
Belt Series
PK
Belt Style
Poly-V
Belt Pitch
3.56 MM
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Noun
Belt
Keyword String
Poly-V
Weight / LBS
0.137
Long Description
PK; Poly-V; 3.56MM Pitch; 1190MM Belt Pitch Length; 17.8MM Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
46.85 Inch | 1190 Millimeter
Belt Width
0.701 Inch | 17.8 Millimeter