Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

260J9 ; PJ660-9

915L6 ; PL2324-6

PL2324-6 ; 915L6 V-BELT ; RIBBED L SERIES POLYESTER NON RETURNABLE

Poly-V Belt; L Series; 3/16 Inch Pitch; 91-1/2" Pitch Length; 1-1/8" Belt Width; 6 Bands; Polyester Tensile Material

Part #

915L6 ; PL2324-6

BDI #

1078114

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - US 2
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.572
UNSPSC
26111801
EAN
4014486125344
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Noun
Belt
Keyword String
Poly-V
Manufacturer Item Number
915L6
Weight / LBS
1.26
Long Description
Poly-V Belt; L Series; 3/16 Inch Pitch; 91-1/2" Pitch Length; 1-1/8" Belt Width; 6 Bands; Polyester Tensile Material
Belt Width
1.125 Inch | 28.575 Millimeter
Belt Pitch Length
91.5 Inch | 2,324.1 Millimeter