Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10X875 ; Z35

10X375 ; Z14

10X375LI/Z14 V-BELT ; RAW EDGE COGGED

V-Belt; Z-10X Series; 15-1/2"-413MM Belt Outside Length; 0.394"-10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

10X375 ; Z14

BDI #

1406232

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.023
UNSPSC
26111801
EAN
4014486031560
Belt Series
Z | 10X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
10X375LI/Z14
Weight / LBS
0.023
Long Description
V-Belt; Z-10X Series; 15-1/2"-413MM Belt Outside Length; 0.394"-10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.394 Inch | 10 Millimeter
Belt Outside Length
15.5 Inch | 413 Millimeter