Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

85350

12.5X1900LA

OPTIBELT 12.5X1900LA

V-Belt; 12.5X Series; 1900MM Belt Outside Length; 12.5MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

12.5X1900LA

BDI #

1480527

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.13
Belt Series
12.5X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
12.5X1900 LA
Manufacturer Internal Number
12.5X1900
Long Description
V-Belt; 12.5X Series; 1900MM Belt Outside Length; 12.5MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
74.803 Inch | 1900 Millimeter
Belt Width
0.492 Inch | 12.5 Millimeter