![15/C255](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/BDIXXXV-BELT-BND-A-B-C-D-515x515.jpg?context=bWFzdGVyfHJvb3R8Mjg2OTF8aW1hZ2UvanBlZ3xhRFV5TDJneVpTODVNekUwTmpZd09EYzJNekU0TG1wd1p3fDY2YzI3NzYyNjc1MjRmMmZhNDY2NDdkYTY3YWUwNzdlNzYwNzRjNDMxYTNhMjhjOWY4MWY2MTRmYjQ5NTgwZjQ)
2/D660
2/D660 ; POR MTO
V-Belt; D Series; Banded Belt Style; 663" Belt Outside Length; 2-1/2" Belt Width; 2 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
2/D660
BDI #
1063675
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: