Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10/SPZ2800

3/SPC4000P

3/SPC4000P V-BELT ; HEAVY DUTY

V-Belt; SPC Series; Banded Belt Style; 4030MM Belt Outside Length; 66MM Belt Width; 3 Bands; Aramid Tensile Material; Fabric Outer Material

Part #

3/SPC4000P

BDI #

1132290

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
5.576
UNSPSC
26111801
Belt Series
SPC
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Aramid
Outer Material
Fabric
Other Features
Predator
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Weight / LBS
5.576
Long Description
V-Belt; SPC Series; Banded Belt Style; 4030MM Belt Outside Length; 66MM Belt Width; 3 Bands; Aramid Tensile Material; Fabric Outer Material
Belt Width
2.598 Inch | 66 Millimeter
Belt Outside Length
158.661 Inch | 4030 Millimeter