Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10/SPB3350P

4/SPA1800

4/SPA1800 ; POR MTO

V-Belt; SPA Series; Banded Belt Style; 1818MM Belt Outside Length; 50.8MM Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

4/SPA1800

BDI #

1067418

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
1.193
EAN
4014486198003
Belt Series
SPA
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
4/SPA1800
Weight / LBS
2.63
Long Description
V-Belt; SPA Series; Banded Belt Style; 1818MM Belt Outside Length; 50.8MM Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
2 Inch | 50.8 Millimeter
Belt Outside Length
71.575 Inch | 1818 Millimeter