![48X660](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBLTXXX-V-38X-48X-58X-515x515.jpg?context=bWFzdGVyfHJvb3R8MzI3MzV8aW1hZ2UvanBlZ3xhR1F5TDJoaU9DODRPVFkwTmpBME16TXdNREUwTG1wd1p3fGVkZmVhNjM2MzgwMDRkMmEzOGQxMDBhZjRkMjAxNTFkNjgxODdkYzQ1NDUwNmExYjUwZGY3MmU0M2QxZTM4ZjE)
48X840
48X840 ; POR XTRA DUTY V BELT
V-Belt; 48X Series; 84" Belt Outside Length; 1/2" Belt Width; 1 Band; Aramid Tensile Material; Rubber and Fabric Outer Material
Part #
48X840
BDI #
229652
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: