![5/C94](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBLTXXX-V-BND-A-B-C-D-515x515.jpg?context=bWFzdGVyfHJvb3R8NTIxODR8aW1hZ2UvanBlZ3xhREk1TDJoa1pTOHhNRE0zTXpZMU1UZzVNREl3Tmk5SlRrUllXRmhDVEZSWVdGaGZWbDlDVGtSZlFWOUNYME5mUkY4MU1UVjROVEUxTG1wd1p3fDkyN2ZlYmMzOWRkNGZhMDRkMDg2NzYyZDFiYTJhOTk2ZTJlYjJmZTViNzEyNTIwNWE4YjJjMjk1OGIxMGI4NDQ)
7/B195
7/B195 BELT ; NON RETURNABLE
V-Belt; B Series; Banded Belt Style; 198" Belt Outside Length; 4-3/8" Belt Width; 7 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
7/B195
BDI #
21472040
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: