Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

A85 ; 13X2160

A33 ; 13X841Li

A33 CONTI V ; 0.5" TOP WD 0.31" THK

V-Belt; A-13X Series; 35"-891MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

A33 ; 13X841Li

BDI #

399334

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - MX 15
BDI - US 5
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.086
UNSPSC
26111801
EAN
0037256044571
Belt Series
A | 13X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
A33
Weight / LBS
0.19
Long Description
V-Belt; A-13X Series; 35"-891MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
35 Inch | 891 Millimeter
Belt Width
0.5 Inch | 13 Millimeter