Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B160 ; 17X4064

A40 ; 13X1016

OPT A40 1016 ; 皮带/三角带

V-Belt; A-13X Series; 42"-1066MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

A40 13X1016

BDI #

1406320

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - MX 4
BDI - US 5
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.113
UNSPSC
26111801
EAN
4014486290639
Belt Series
A | 13X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
A40
Weight / LBS
0.24
Long Description
V-Belt; A-13X Series; 42"-1066MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
42 Inch | 1066 Millimeter
Belt Width
0.5 Inch | 13 Millimeter