Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AVX10X1090La

AVX13X925LW XP

BDI APPROVED BELTS AVX13X925LW XP

V-Belt; AVX13 Series; Cogged Belt Style; 925MM Belt Outside Length; 13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

AVX13X925LW XP

BDI #

1462658

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
BELTS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111801
Belt Series
AVX13
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Long Description
V-Belt; AVX13 Series; Cogged Belt Style; 925MM Belt Outside Length; 13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
36.417 Inch | 925 Millimeter
Belt Width
0.512 Inch | 13 Millimeter