Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B50

BRP140

BRP140 V-BELT ; RED POWER 3 CLASSIC HP NON RETURNABLE

V-Belt; B Series; 143" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

BRP140

BDI #

20383896

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - US 7
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.78
UNSPSC
26111801
EAN
4014486685862
Belt Series
B
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Red Power | High Performance
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Weight / LBS
1.61
Long Description
V-Belt; B Series; 143" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.625 Inch | 15.875 Millimeter
Belt Outside Length
143 Inch | 3632.2 Millimeter