Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

17X1150Li ; B45 HI POWER

C235 ; 22X5990LD

C235 ; 22X5990LD V-BELT

V-Belt; C-22X Series; 237"-6026MM Belt Outside Length; 7/8"-22MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

C235 ; 22X5990LD

BDI #

1122031

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - CA 6
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
2.1
UNSPSC
26111801
EAN
0072053293531
Belt Series
C | 22X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Weight / LBS
2.102
Long Description
V-Belt; C-22X Series; 237"-6026MM Belt Outside Length; 7/8"-22MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.875 Inch | 22 Millimeter
Belt Outside Length
237 Inch | 6026 Millimeter