Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

A107

B79

OPT B79 ; 皮带/三角带

V-Belt; B Series; 82" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

B 79

BDI #

15071906

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - MX 6
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.399
UNSPSC
26111801
EAN
4014486345568
Belt Series
B
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
B79
Manufacturer Internal Number
B79
Weight / LBS
0.9
Long Description
V-Belt; B Series; 82" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
82 Inch | 2082.8 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter