Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SPZ1337

SPA1120

OPT SPA1120 ; 皮带/三角带

V-Belt; SPA Series; 1138MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

SPA1120

BDI #

1080351

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.136
UNSPSC
26111801
EAN
4014486076707
Belt Series
SPA
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
SPA1120
Weight / LBS
0.3
Long Description
V-Belt; SPA Series; 1138MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Outside Length
44.803 Inch | 1138 Millimeter