Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHG XPA1030EP

PHG XPA1630

PHG XPA1630 V-BELT ; POR

V-Belt; XPA Series; Cogged Belt Style; 1648MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

PHG XPA1630

BDI #

24760977

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.156
UNSPSC
26111801
EAN
7316575710828
Belt Series
XPA
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Xtra Power | Raw Edge
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Long Description
V-Belt; XPA Series; Cogged Belt Style; 1648MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
64.882 Inch | 1648 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter