Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

22384

Primebelt 20x4300 Lw

BDI APPROVED BELTS Primebelt 20x4300 Lw

V-Belt; 20X Series; 4331MM Belt Outside Length; 20MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

Primebelt 20x4300 Lw

BDI #

15025784

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
BELTS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111801
Belt Series
20X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Long Description
V-Belt; 20X Series; 4331MM Belt Outside Length; 20MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Outside Length
170.512 Inch | 4331 Millimeter