Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SPZ1600

SPB4310

SPB4310 V-BELT

V-Belt; SPB Series; 4332MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

SPB4310

BDI #

136574

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
Weight / Kilogram
1.006
EAN
0649717389215
Belt Series
SPB
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
SPB4310
Weight / LBS
2.155
Long Description
V-Belt; SPB Series; 4332MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.642 Inch | 16.3 Millimeter
Belt Outside Length
170.551 Inch | 4332 Millimeter