Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XPZ1187

XPB 1320 TM

XPB 1320 TM V-BELT ; RAW EDGE COGGED

V-Belt; XPB Series; Cogged Belt Style; 1342MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

XPB 1320 TM

BDI #

23123567

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.249
UNSPSC
26111801
EAN
4014486558746
Belt Series
XPB
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Truck Power Marathon
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
XPB 1320 TM
Weight / LBS
0.55
Long Description
V-Belt; XPB Series; Cogged Belt Style; 1342MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.642 Inch | 16.3 Millimeter
Belt Outside Length
52.835 Inch | 1342 Millimeter