Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XPA1057-A

XPC2650

XPC2650 V-BELT ; POWER-WEDGE COG 101737778 25EA/PAK

V-Belt; XPC Series; Cogged Belt Style; 2680MM Belt Outside Length; 22MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

XPC2650

BDI #

225501

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.998
UNSPSC
26111801
EAN
0046684336882
Belt Series
XPC
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Power Wedge
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
SPCX2650
Weight / LBS
1
Long Description
V-Belt; XPC Series; Cogged Belt Style; 2680MM Belt Outside Length; 22MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
105.512 Inch | 2680 Millimeter
Belt Width
0.866 Inch | 22 Millimeter