Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XPC2360-A

XPZ2690

XPZ2690 V-BELT ; POWER-WEDGE COG 101737844 90EA/PAK

V-Belt; XPZ Series; Cogged Belt Style; 2703MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

XPZ2690

BDI #

225315

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.31
UNSPSC
26111801
EAN
0046684337094
Belt Series
XPZ
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Power Wedge
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
SPZX2690
Weight / LBS
0.689
Long Description
V-Belt; XPZ Series; Cogged Belt Style; 2703MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.382 Inch | 9.7 Millimeter
Belt Outside Length
106.417 Inch | 2703 Millimeter