Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

Z48 10X1215Li

Z48 10X1215Li

CONTINENTAL Z48 10X1215Li

V-Belt; Z-10X Series; 49-1/2"-1253MM Belt Outside Length; 0.394"-10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

Z48 10X1215Li

BDI #

17004376

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
26111801
EAN
4010858941215
Belt Series
Z | 10X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
Z48 10X1215LI
Weight / LBS
0.07
Long Description
V-Belt; Z-10X Series; 49-1/2"-1253MM Belt Outside Length; 0.394"-10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
49.5 Inch | 1253 Millimeter
Belt Width
0.394 Inch | 10 Millimeter