Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7JES

6JNS

6JNS COUPLING SLEEVE

3-3/4" Outside Diameter; Elastomeric Coupling Type; Sleeve; Neoprene; 7/8" Between Shaft Ends; 1-7/8" Width; 6 Size or Series; 6000 Max Speed; 450In-Lbs Torque

Part #

6JNS

BDI #

238643

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.25
UNSPSC
31163005
EAN
0782475874897
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Neoprene
Coupling Size or Series
6
Maximum Speed RPM
6000
Torque
450In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 1 Piece Split
Category - BDI
Couplings Elastomeric Components
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer Item Number
D-FLEX 6JNS SLEEVE
Manufacturer Internal Number
004249
Weight / LBS
0.55
Long Description
3-3/4" Outside Diameter; Elastomeric Coupling Type; Sleeve; Neoprene; 7/8" Between Shaft Ends; 1-7/8" Width; 6 Size or Series; 6000 Max Speed; 450In-Lbs Torque
Width
1.875 Inch | 47.625 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Distance Between Shaft Ends
0.875 Inch | 22.225 Millimeter