11S X 3 5/8
11S X 3 5/8 COUPLING FLANGE ; NON RETURNABLE
Hub, Elastomeric Coupling; 3-5/8" Bore; 8-5/8" Outside Diameter; 5-5/8" Hub Diameter; Flanged; Finished Bore; 2-5/8" Length Thru Bore; 11S Size or Series; No Bushing; Keyway; Cast Iron Material; 3600 Maximum Speed; 4530In-Lbs Torque
Part #
11S X 3 5/8
BDI #
238837
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: