![12S X 2 1/2](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDDODFLGXXX-ELSTCPG-S-FB-515x515.jpg?context=bWFzdGVyfHJvb3R8NDAzODZ8aW1hZ2UvanBlZ3xhR1U1TDJneFppOHhNRFF5TWpNMk5UTTFOakEyTWk5SlRrUkVUMFJHVEVkWVdGaGZSVXhUVkVOUVIxOVRYMFpDWHpVeE5YZzFNVFV1YW5CbnwyOWJhZjRhMmM5YTllOWJhMzhlZWRlZGIzNzI4NTY4NDFiMjU2YTI0MzEyNWMzOTk5YjMzMDk0MjQwN2M3ZDUw)
12S X 2 1/2
12S X 2 1/2 COUPLING FLANGE ; NON RETURNABLE
Hub, Elastomeric Coupling; 2-1/2" Bore; 10" Outside Diameter; 5-3/4" Hub Diameter; Flanged; Finished Bore; 4" Length Thru Bore; 12S Size or Series; No Bushing; Keyway; Cast Iron Material; 2800 Maximum Speed; 7200In-Lbs Torque
Part #
12S X 2 1/2
BDI #
238856
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: