140HCB 8-1/4IN RAPTOR
140HCB 8-1/4IN RAPTOR COUPLING HUB ; NON RETURNABLE
Elastomeric Coupling Hub; 8-1/4" Bore; 20.88" Outside Diameter; 15.01" Hub Diameter; Shaft Hub Type; Finished Bore; 7" Length; E140 Coupling Size; Ductile Iron Material; 1500 RPM Speed; 340340In-Lbs Torque
Part #
140HCB 8-1/4IN RAPTOR
BDI #
22276563
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: