6SC50
6SC50 CPLG SPACER FLANGE ; 2.5" DIA HUB SPACER FLANGE HUB TYPE
Flange, Elastomeric Coupling; 4" Outside Diameter; 2-1/2" Hub Diameter; Spacer Flange; 2.28" Length Thru Bore; 6SC Size or Series; No Bushing; Cast Iron Material; 6000 Maximum Speed; 450In-Lbs Torque
Part #
6SC50
BDI #
240352
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: