![7B FLANGE](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXFLGXXX-ELSTCPG-SFLEX-QD-515x515.jpg?context=bWFzdGVyfHJvb3R8NzU1MDZ8aW1hZ2UvanBlZ3xhRGxoTDJnd015ODRPVFl4TXpJNE56YzFNVGs0TG1wd1p3fGI3YTI3MjAxZjk1NDY1MmY3YjUzNmIwZDQ1YTNmZGFhODhlZjE4NDEwYjRjY2RkYjExNWJmNDNiYzVjYmNhN2U)
7B FLANGE
7B FLANGE COUPLING HIB
Hub, Elastomeric Coupling; 4-5/8" Outside Diameter; 2" Hub Diameter; Flanged; Bushed; 1.59" Length Thru Bore; 7B Size or Series; JA Bushing Size; Keyway; Cast Iron Material; 5250 Maximum Speed; 725In-Lbs Torque
Part #
7B FLANGE
BDI #
594424
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: