ES 038 CLAMP.HUB
MAYR POWER TRANS. ES 038 CLAMP.HUB
Hub, Elastomeric Coupling; 83.3MM Outside Diameter; 80MM Hub Diameter; Shaft; Minimum Plain Bore; 45MM Length Thru Bore; ES38 Size or Series; No Bushing; No Keyway; Aluminum Material; 4700 Maximum Speed; 25Nm Torque
Part #
ES 038 CLAMP.HUB
BDI #
20060374
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - RS 14
BDI - HU 14
BDI - 14