Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PX280H TL 7060

PX280H TL 7060

PX280H TL 7060 FLG ASSY

Hub, Elastomeric Coupling; 26.22" Outside Diameter; Flanged; Bushed; 6" Length Thru Bore; PX280 Size or Series; 7060 Bushing Size; Keyway; Ductile Iron Material; 910 Maximum Speed; 302200In-Lbs Torque

Part #

PX280H TL 7060

BDI #

239842

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
215.42
UNSPSC
31163012
EAN
0782475010455
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Bushed
Coupling Size or Series
PX280
Bushing Size if bushed
7060
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
910
Torque
302200In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer Item Number
PX280H TAPER-LOCK FLG ASSY 7060
Manufacturer Internal Number
011455
Weight / LBS
475
Long Description
Hub, Elastomeric Coupling; 26.22" Outside Diameter; Flanged; Bushed; 6" Length Thru Bore; PX280 Size or Series; 7060 Bushing Size; Keyway; Ductile Iron Material; 910 Maximum Speed; 302200In-Lbs Torque
Outside Diameter
26.22 Inch | 665.988 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Length Thru Bore
6 Inch | 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bore Range
4-15/16 To 7 Inch | 90 To 175 Millimeter