![RAPTOR 10HSB 1-3/8IN](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDDODHUBXXX-ELSTCPG-RAPTOR-FB-515x515.jpg?context=bWFzdGVyfHJvb3R8NjQ4NDZ8aW1hZ2UvanBlZ3xhRGN4TDJnNFlTOHhNRFkwTlRZNU9EUTBOVE0wTWk5SlRrUkVUMFJJVlVKWVdGaGZSVXhUVkVOUVIxOVNRVkJVVDFKZlJrSmZOVEUxZURVeE5TNXFjR2N8MDM2OWNiNTM2NTU0ZGY4YmE1OWMzM2MwNGY2ZGQ1MWU3ZGE2NjQ4YjI3NDU2NGY3OWRiMTdhMTZjYjM0ZTM3ZA)
RAPTOR 50HCBM 2-1/2IN
RAPTOR 50HCBM 2-1/2IN COUPLING HUB ; NON RETURNABLE
Elastomeric Coupling Hub; 2-1/2" Bore; 8.13" Outside Diameter; 6.13" Hub Diameter; Shaft Hub Type; Finished Bore; 2-3/4" Length; E50 Coupling Size; Ductile Iron Material; 4200 RPM Speed; 7656In-Lbs Torque
Part #
RAPTOR 50HCBM 2-1/2IN
BDI #
20493025
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: