V215 HSB 2-7/8 VIVA 7392899
V215 HSB 2-7/8 VIVA 7392899 ; NON RETURNABLE 3/4 X 3/8 KW 1SS STL HUB
Hub, Elastomeric Coupling; 2-7/8" Bore; 5-1/2" Outside Diameter; 5-1/2" Hub Diameter; Shaft; Finished Bore; 2-1/2" Length Thru Bore; V215 Size or Series; No Bushing; Keyway; Steel Material; 4300 Maximum Speed; 662Nm Torque
Part #
V215 HSB 2-7/8 VIVA 7392899
BDI #
18146410
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: