Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QF1890DESPBODYX2744MM

QF1890DESPBODYX2744MM

QF1890DESPBODYX2744MM ; COUPLING BODY

Assembly, Spacer; 241.3MM Outside Diameter; 2744MM Distance Between Shaft Ends; 2744MM Width; Spacer Assembly; Steel; QF1890 Size or Series; 2100 Maximum Speed RPM; Red 175840 | White 344594 | Blue 344594 | Black 553982In-Lbs Torque

Part #

QF1890DESPBODYX2744MM

BDI #

21967114

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31163000
EAN
0883450510356
Coupling Type
Jaw Coupling
Component
Spacer Assembly
Material
Steel
Coupling Size or Series
QF1890
Maximum Speed RPM
2100
Torque
Red 175840 | White 344594 | Blue 344594 | Black 553982In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Category - BDI
Couplings Jaw Spacer
Noun
Assembly
Keyword 3
Jaw
Keyword String
Coupling Jaw
Long Description
Assembly, Spacer; 241.3MM Outside Diameter; 2744MM Distance Between Shaft Ends; 2744MM Width; Spacer Assembly; Steel; QF1890 Size or Series; 2100 Maximum Speed RPM; Red 175840 | White 344594 | Blue 344594 | Black 553982In-Lbs Torque
Distance Between Shaft Ends
108.031 Inch | 2744 Millimeter
Outside Diameter
9.5 Inch | 241.3 Millimeter
Width
108.031 Inch | 2744 Millimeter