![ALS-095-Y-28H-32H](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXXXXXXX-25114388-515X515.jpg?context=bWFzdGVyfHJvb3R8MzEzMzV8aW1hZ2UvanBlZ3xhR0ptTDJnd1lpOHhNREEzTlRnek16TXdNekEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRRek9EaGZOVEUxV0RVeE5TNXFjR2N8NTNlOGI2Nzk3NDM3MjdjNDI5MTE5ZGVmMGU5M2JlYTY2NDJkMGRkY2RiMmJlZWZmZTk4YjE4MmU1ZDBkY2RkMw)
ALS-095-Y-28H-32H
三木 ALS-095-Y-28H-32H ; 机械传动件/联轴器
Jaw Coupling; 28MM Bore 1; 32MM Bore 2; 126MM Length; Aluminum Body; Polyurethane Jaw; Keyway with Set Screw
Part #
三木 ALS-095-Y-28H-32H
BDI #
25114387
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: