TIMKEN LOVEJOY
Lovejoy L/AL090/095-SPIDER-OCT-SOX-7/8 ; 自动化产品/接插件
2-1/8" Outside diameter; Jaw Coupling; Spider; Nitrile Butadiene Rubber; 0.44" Thickness; L090/095 | AL090/095 Size or Series; 9000 Max Speed; 144In-Lbs Torque
BDI #
MAGNALOY COUPLING
M670E8 INSERT ; 80A EPDM
5.975" Outside diameter; Jaw Coupling; Insert; EPDM; 1.36" Thickness; 600 Size or Series
Part #
BDI #
TIMKEN LOVEJOY
LS099/100 IN-SHEAR SPIDER/RING ; POR COUPLING ELEMENT
Spider, Coupling; 3.19" Outside Diameter; Jaw Coupling; Spider; Urethane; 1.21" Thickness; 99/100 Size or Series; 7700 Max Speed; 560In-Lbs Torque
BDI #
TIMKEN LOVEJOY
GS 24 SPIDER 64D GREEN COUPLING ELEMENT ; GS24/32 COUPLING
2.17" Outside diameter; Jaw Coupling; Spider; Urethane; 0.55" Thickness; 24/32 Size or Series; 13800 Max Speed; 663.8In-Lbs Torque
Part #
BDI #
DODGE
L190H JAW COUPLING ELEMENT ; 4.5" OD HYTREL
Coupling Spider; 4-1/2" Outside Diameter; Jaw Coupling; Hytrel; 5000 RPM Max Speed; 4680In-Lbs Torque
Part #
BDI #