![139 DISC STD HUB 60MM](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDDODHUBXXX-DSCCPG-STD-FB-515x515.jpg?context=bWFzdGVyfHJvb3R8MzQ5MDd8aW1hZ2UvanBlZ3xhR1F5TDJneVlTOHhNRFkwTlRZNU5UQTNNREl6T0M5SlRrUkVUMFJJVlVKWVdGaGZSRk5EUTFCSFgxTlVSRjlHUWw4MU1UVjROVEUxTG1wd1p3fDlkOTBiYTlmNGVkM2I1YTQ3YTk2YTdmOWE4YzFkMmExNjUzMTZjNDg5YTZlZGE0OGFhZWJmNDJiNDk0MzY1NDE)
139 DISC STD HUB 60MM
139 DISC STD HUB 60MM ; POR COUPLINGS/FLEX CLUTCH
Disc Coupling Hub; 60MM Bore; 95MM Hub Dia; Shaft; Finished Bore; Steel; 138.938MM Flange Diameter; 138.938MM Outside Diameter; 139 Coupling Series; No Bushing; 5840RPM Maximum Speed; 9700In-Lbs Torque
Part #
139 DISC STD HUB 60MM
BDI #
17845586
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: