![286 DISC STD HUB 63MM](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDDODHUBXXX-DSCCPG-STD-FB-515x515.jpg?context=bWFzdGVyfHJvb3R8MzQ5MDd8aW1hZ2UvanBlZ3xhR1F5TDJneVlTOHhNRFkwTlRZNU5UQTNNREl6T0M5SlRrUkVUMFJJVlVKWVdGaGZSRk5EUTFCSFgxTlVSRjlHUWw4MU1UVjROVEUxTG1wd1p3fDlkOTBiYTlmNGVkM2I1YTQ3YTk2YTdmOWE4YzFkMmExNjUzMTZjNDg5YTZlZGE0OGFhZWJmNDJiNDk0MzY1NDE)
263 DISC STD HUB 70MM
263 DISC STD HUB 70MM ; POR COUPLINGS/FLEX CLUTCH
Disc Coupling Hub; 70MM Bore; 175.006MM Hub Dia; Shaft; Finished Bore; Steel; 262.89MM Flange Diameter; 262.89MM Outside Diameter; 263 Coupling Series; No Bushing; 3080RPM Maximum Speed; 90300In-Lbs Torque
Part #
263 DISC STD HUB 70MM
BDI #
17845972
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: