Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

254 KD 11 SHUB FB

AD15-A 1

AD15A1 ; POR

Disc Coupling; Hub; 1" Bore; 3" Hub Diameter; Finished; 3.65" Outside Diameter; 1.46" Length Thru Bore; 15 Coupling; Clamp Mount

Part #

AD15-A 1

BDI #

993639

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0698672892353
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished
Material
Steel
Coupling Size or Series
15
Mounting Method
Clamp
Keyway Yes/No
Yes
Maximum Speed RPM
6700
Torque
1575In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - With Collar
Long Description
Disc Coupling; Hub; 1" Bore; 3" Hub Diameter; Finished; 3.65" Outside Diameter; 1.46" Length Thru Bore; 15 Coupling; Clamp Mount
Hub Diameter
3 Inch | 76.2 Millimeter
Length Thru Bore
1.46 Inch | 37.084 Millimeter
Bore
1 Inch | 25.4 Millimeter
Flange Outside Diameter
3.65 Inch | 92.71 Millimeter
Outside Diameter
3.65 Inch | 92.71 Millimeter
Max Bore
0 Inch | 0 Millimeter