1060 55MM 16X4.3MM KW
1060 55MM 16X4.3MM KW COUPLING HUB
Grid Coupling Hub; 55MM Bore; 76.2MM Hub Diameter; 104MM Flange Outside Diameter; Shaft; Finished Bore; Keyway; 63.5MM Length Thru Bore; 104MM Overall Diameter; 1060 Size or Series; No Bushing; Steel; 6000 Max Speed; 6050In-Lbs Torque
Part #
1060 55MM 16X4.3MM KW
BDI #
598118
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: