Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1080T31/35 2 1/2

1080T31/35 2 1/2

1080T31/35 2 1/2 SHAFT HUB ; NON RETURNABLE

Grid Coupling Hub; 2-1/2" Bore; 4.81" Hub Diameter; 7" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3-1/2" Length Thru Bore; 7" Overall Diameter; 1080T Size or Series; No Bushing; Steel; 3600 Max Speed; 16500In-Lbs Torque

Part #

1080T31/35 2 1/2

BDI #

239170

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
7.257
UNSPSC
31163012
EAN
0782475797615
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1080T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3600
Torque
16500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Noun
Hub
Keyword String
Coupling Grid
Manufacturer Item Number
1080T31/35 SHAFT HUB 2 1/2
Manufacturer Internal Number
006551
Weight / LBS
16
Long Description
Grid Coupling Hub; 2-1/2" Bore; 4.81" Hub Diameter; 7" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3-1/2" Length Thru Bore; 7" Overall Diameter; 1080T Size or Series; No Bushing; Steel; 3600 Max Speed; 16500In-Lbs Torque
Overall Diameter
7 Inch | 177.8 Millimeter
Hub Diameter
4.81 Inch | 122.174 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Flange Outside Diameter
7 Inch | 177.8 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter