Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8020H TL CHAIN CPLG FLG 3020

10020F TL CHAIN CPLG FLG 3535

10020F TL CHAIN CPLG FLG 3535

6-23/32" Hub Diameter; Chain Coupling; Hub; Shaft; Bushed; 1-3/16 To 3-15/16 Bore Range; 8.648" Outside Diameter; 3-1/2" Length Thru Bore; 0.72" Between Shaft Ends; 100 Chain; 20 Teeth; 3-1/4" Width; 10020; Keyway

Part #

10020F TL CHAIN CPLG FLG 3535

BDI #

251510

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
8.871
UNSPSC
31163012
EAN
0782475046751
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Chain Number
100
Number of Teeth
20
Coupling Size or Series
10020
Bushing Size if bushed
3535
Keyway Yes/No
Yes
Maximum Speed RPM
1800
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 450 RPM Without Cover
Category - BDI
Couplings Chain Hub
Noun
Hub
Keyword String
Coupling Chain
Manufacturer Item Number
10020F TL CHAIN CPLG FLG 3535
Manufacturer Internal Number
099060
Weight / LBS
19.54
Long Description
6-23/32" Hub Diameter; Chain Coupling; Hub; Shaft; Bushed; 1-3/16 To 3-15/16 Bore Range; 8.648" Outside Diameter; 3-1/2" Length Thru Bore; 0.72" Between Shaft Ends; 100 Chain; 20 Teeth; 3-1/4" Width; 10020; Keyway
Hub Diameter
6.719 Inch | 170.663 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
0 Inch | 0 Millimeter
Distance Between Shaft Ends
0.72 Inch | 18.288 Millimeter
Width
3.125 Inch | 79.375 Millimeter
Outside Diameter
8.648 Inch | 219.659 Millimeter
Bore Range
1 Inch | 32 Millimeter