Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10020TLF

10020TLF

10020TLF CHAIN COUPLING HALF

Hub; Coupling; 6-23/32" Hub Diameter; Chain Coupling; Shaft; Bushed; 8.64" Outside Diameter; 3-1/8" Length Thru Bore; 23/32" Between Shaft Ends; 100 Chain; 20 Teeth; 3-1/8" Width; 10020; 3535; Yes; Steel; 1800RPM Speed

Part #

10020TLF

BDI #

22383884

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
8.61
UNSPSC
31163012
EAN
0097039363886
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Chain Number
100
Number of Teeth
20
Coupling Size or Series
10020
Bushing Size if bushed
3535
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
1800
Inch - Metric
Inch
Category - BDI
Couplings Chain Hub
Noun
Hub
Keyword String
Coupling Chain
Long Description
Hub; Coupling; 6-23/32" Hub Diameter; Chain Coupling; Shaft; Bushed; 8.64" Outside Diameter; 3-1/8" Length Thru Bore; 23/32" Between Shaft Ends; 100 Chain; 20 Teeth; 3-1/8" Width; 10020; 3535; Yes; Steel; 1800RPM Speed
Length Thru Bore
3.125 Inch | 79.375 Millimeter
Width
3.125 Inch | 79.375 Millimeter
Hub Diameter
6.719 Inch | 170.663 Millimeter
Bore Range
1-3/16 To 3-15/16 Inch | 0 Millimeter
Outside Diameter
8.64 Inch | 219.456 Millimeter
Bore
0 Inch | 0 Millimeter
Distance Between Shaft Ends
0.719 Inch | 18.263 Millimeter