Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4016TLH

4016TLH

4016TLH CHAIN COUPLING HALF

Hub; Coupling; 1-31/32" Hub Diameter; Chain Coupling; Shaft; Bushed; 2.81" Outside Diameter; 1-1/8" Length Thru Bore; 9/32" Between Shaft Ends; 40 Chain; 16 Teeth; 1-1/8" Width; 4016; 1108; Yes; Steel; 5000RPM Speed

Part #

4016TLH

BDI #

22383618

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
UNSPSC
31163012
EAN
0097039363794
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Chain Number
40
Number of Teeth
16
Coupling Size or Series
4016
Bushing Size if bushed
1108
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
5000
Inch - Metric
Inch
Category - BDI
Couplings Chain Hub
Noun
Hub
Keyword String
Coupling Chain
Long Description
Hub; Coupling; 1-31/32" Hub Diameter; Chain Coupling; Shaft; Bushed; 2.81" Outside Diameter; 1-1/8" Length Thru Bore; 9/32" Between Shaft Ends; 40 Chain; 16 Teeth; 1-1/8" Width; 4016; 1108; Yes; Steel; 5000RPM Speed
Outside Diameter
2.81 Inch | 71.374 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Hub Diameter
1.969 Inch | 50.013 Millimeter
Bore Range
1/2 To 1-1/8 Inch | 14 To 28 Millimeter
Distance Between Shaft Ends
0.281 Inch | 7.137 Millimeter