Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FB4016 X 1

FB5016 X 7/8

FB5016 X 7/8 CHAIN CPLG FLG ; 7/8" BORE 2-1/2" HUB DIA

7/8" Bore; 2-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 3.628" Outside Diameter; 1-7/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 16 Teeth; 1-7/16" Width; 5016; Keyway

Part #

FB5016 X 7/8

BDI #

251520

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.922
UNSPSC
31163012
EAN
0782475046867
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
50
Number of Teeth
16
Coupling Size or Series
5016
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Maximum Speed RPM
4000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Category - BDI
Couplings Chain Hub
Noun
Hub
Keyword String
Coupling Chain
Manufacturer Item Number
FB5016 X 7/8 CHAIN CPLG FLG
Manufacturer Internal Number
099107
Weight / LBS
2.03
Long Description
7/8" Bore; 2-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 3.628" Outside Diameter; 1-7/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 16 Teeth; 1-7/16" Width; 5016; Keyway
Outside Diameter
3.628 Inch | 92.151 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Distance Between Shaft Ends
0.375 Inch | 9.525 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Length Thru Bore
1.438 Inch | 36.525 Millimeter