Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FB4016 X 1

FB8018 X 2 1/8

FB8018 X 2 1/8 CHAIN CPLG FLG ; NON RETURNABLE

2-1/4" Bore; 4-9/16" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 6.24" Outside Diameter; 2-3/8" Length Thru Bore; 0.59" Between Shaft Ends; 80 Chain; 18 Teeth; 2-3/8" Width; 8018; Keyway

Part #

FB8018 X 2 1/8

BDI #

251540

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
4.454
UNSPSC
31163012
EAN
0782475047062
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
80
Number of Teeth
18
Coupling Size or Series
8018
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Maximum Speed RPM
2000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Category - BDI
Couplings Chain Hub
Noun
Hub
Keyword String
Coupling Chain
Manufacturer Item Number
FB8018 X 2 1/8 CHAIN CPLG FLG
Manufacturer Internal Number
099127
Weight / LBS
9.81
Long Description
2-1/4" Bore; 4-9/16" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 6.24" Outside Diameter; 2-3/8" Length Thru Bore; 0.59" Between Shaft Ends; 80 Chain; 18 Teeth; 2-3/8" Width; 8018; Keyway
Hub Diameter
4.563 Inch | 115.9 Millimeter
Length Thru Bore
2.375 Inch | 60.325 Millimeter
Outside Diameter
6.24 Inch | 158.496 Millimeter
Width
2.375 Inch | 60.325 Millimeter
Distance Between Shaft Ends
0.59 Inch | 14.986 Millimeter
Bore
2.125 Inch | 53.975 Millimeter