![DGF 5.5 EB](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSLVXXX-FLG-GRCPG-515x515.jpg?context=bWFzdGVyfHJvb3R8Njg2NDJ8aW1hZ2UvanBlZ3xhR1V3TDJnNU5TODRPVFl4TXpZeU1qTXhNekkyTG1wd1p3fDVmOTdmN2IwOGU3YjZlNThkOWMwZjU0MWM2MGE0MTM5ZjMxMGFmNGI4OWJjNGIwMDU3MjQ0NGRmMmE3YTljNzY)
DGF 5.5 EB
DGF 5.5 EB COUPLING SLEEVE ASSY ; POR 16-3/4" OD GEAR COUPLING STEEL
16-3/4" Outside Diameter; Gear Coupling; Sleeve Assembly; Steel; 5/16" Between Shaft Ends; 6" Width; 5-1/2 Size or Series; 2200 Max Speed; 573500In-Lbs Torque
Part #
DGF 5.5 EB
BDI #
240253
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: